Hub City
0250-57316
HERA Stainless Steel Hollow Bore Double Reduction Helical Hypoid Reducer
Item #110550378
- 1.126 in Inside Diameter - 1.188 in Outside Diameter
- Hollow Bore Output Style
- Stainless Steel Housing Material
- 180TC Frame Size
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
- Machine Polished 316 stainless steel housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Bronze bushing quill liner
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
| Ratio | 19.50:1 |
| Mounting Type | ES |
| O.D. | 1.188 in |
| Frame Size | 180TC |
| Output Torque | 2600 in lbs |
| Housing Material | Stainless Steel |
| I.D. | 1.126 in |
| Output Speed | 89.7 rpm |
| Service Factor | 1 |
| No. of Reductions | Double |
| Input HP | 4.11 @ 1750 rpm |
| Output Style | Hollow Bore |
| HP Range | 3 hp |
| Input Style | C-Face Quill |
| Output Torque Range | 2500 to 5000 in lbs |
| Weight | 50.0 LB |
| EAN or UPC | 662798944814 |
