Hub City
0250-57636
HERA Stainless Steel Hollow Bore Double Reduction Helical Hypoid Reducer
Item #110550718
- 0.874 in Inside Diameter - 1 in Outside Diameter
- Hollow Bore Output Style
- Stainless Steel Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
- Machine Polished 316 stainless steel housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Bronze bushing quill liner
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
| Output Torque | 2600 in lbs |
| Housing Material | Stainless Steel |
| HP Range | 3 hp |
| Output Style | Hollow Bore |
| Input HP | 4.11 @ 1750 rpm |
| I.D. | 0.874 in |
| Output Speed | 89.7 rpm |
| Output Torque Range | 2500 to 5000 in lbs |
| Ratio | 19.50:1 |
| Service Factor | 1 |
| O.D. | 1 in |
| No. of Reductions | Double |
| Mounting Type | AS |
| Input Style | Shaft |
| Weight | 48.0 LB |
| EAN or UPC | 662798948027 |
