Hub City
0250-60665
HERA Cast Iron Hollow Bore Double Reduction Helical Hypoid Reducer
Item #112168813
- 1.438 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 56C-143TC-QLBUSH REQD Frame Size
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
- Cast iron housing
- Rolling action gearing (helical and hypoid)
- Over-sized bearings
- Viton® seals
- Bronze bushing quill liner
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
- HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
| HP Range | 1/2 to 3/4 hp |
| O.D. | 1.438 in |
| Output Style | Hollow Bore |
| No. of Reductions | Double |
| Housing Material | Cast Iron |
| Input Style | C-Face Quill-QLBUSH REQD |
| Mounting Type | ES |
| Frame Size | 56C-143TC-QLBUSH REQD |
| Output Torque Range | 1000 to 2500 in lbs |
| Output Speed | 33.3 rpm |
| Ratio | 52.50:1 |
| Output Torque | 1100 in lbs |
| Service Factor | 1 |
| Input HP | 0.65 @ 1750 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 662961033659 |
