- Cast Iron Housing Material
description
- Provides a drop-in mounting solution when replacing comparable rated worm gear reducers.
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Base to Shaft Center Height | 3.688 in |
| Use With | Base Kit for HERA45 Worm Gear Reducer |
| Bolt Pattern | 8.00 x 5.25 |
| Size Group | #26 |
| Overall Length | 9.25 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Mounting Type | Bottom |
| For Use With Reducer | HERA45 |
| Weight | 7.0 LB |
| EAN or UPC | 662798738079 |


