- Cast Iron Housing Material
description
- Provides a drop-in mounting solution when replacing comparable rated worm gear reducers.
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Size Group | #32 |
| Base to Shaft Center Height | 4.375 in |
| Use With | Base Kit for HERA45 Worm Gear Reducer |
| Bolt Pattern | 9.50 x 6.13 |
| Service Factor | 1 |
| For Use With Reducer | HERA45 |
| Overall Length | 11.13 in |
| Housing Material | Cast Iron |
| Mounting Type | Bottom |
| Weight | 12.0 LB |
| EAN or UPC | 662798738093 |


