- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Keyway | 1/4 x 1/8 |
| Diameter | 1 1/4 in |
| AGMA Unit Size | 30 |
| Center Line to End of Shaft | 6.75 in |
| Use With | HERA45 Worm Gear Reducers |
| Type | Single Ext |
| Useable Length | 3.3 in |
| Service Factor | 1 |
| Material | Steel |
| Shaft Diameter | 1.25 in |
| Housing Material | Cast Iron |
| For Use With Reducer | HERA45 |
| Overall Length | 10.2 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798738239 |


