- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Use With | HERA45 Worm Gear Reducers |
| AGMA Unit Size | 32 |
| Type | Double Ext |
| Useable Length | 3.64 in |
| Center Line to End of Shaft | 7.06 in |
| Diameter | 1 3/8 in |
| Keyway | 5/16 x 5/32 |
| Shaft Diameter | 1.375 in |
| Material | Steel |
| Overall Length | 14.12 in |
| For Use With Reducer | HERA45 |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Weight | 7.0 LB |
| EAN or UPC | 662798738178 |


