- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Housing Material | Cast Iron |
| Mounting Type | Bottom |
| Overall Length | 11.13 in |
| Service Factor | 1 |
| For Use With Reducer | HERA55 |
| Weight | 18.0 LB |
| EAN or UPC | 662798748573 |

