- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Material | Steel |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Shaft Diameter | 1.652 in |
| For Use With Reducer | HERA55 |
| Overall Length | 11.81 in |
| Weight | 9.75 LB |
| EAN or UPC | 662798748634 |

