- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Shaft Diameter | 1 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Overall Length | 7.66 in |
| For Use With Reducer | HERA35 |
| Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 662798811482 |

