Skip to content Skip to navigation menu
HERA Cast Iron Helical Hypoid Reducer

0259-00150

HERA Cast Iron Helical Hypoid Reducer
Item #102673156
  • Cast Iron Housing Material
HERA Cast Iron Helical Hypoid Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
For Use With Reducer HERA75
Service Factor 1
Housing Material Cast Iron
Weight 13.0 LB
EAN or UPC 662798786858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison