- Stainless Steel Housing Material
| For Use With Reducer | SSHERA45 |
| Mounting Type | Bottom |
| Service Factor | 1 |
| Housing Material | Stainless Steel |
| Overall Length | 8.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798958101 |
| For Use With Reducer | SSHERA45 |
| Mounting Type | Bottom |
| Service Factor | 1 |
| Housing Material | Stainless Steel |
| Overall Length | 8.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798958101 |