- Stainless Steel Housing Material
| Housing Material | Stainless Steel |
| Mounting Type | Bottom |
| Service Factor | 1 |
| For Use With Reducer | SSHERA35 |
| Overall Length | 7 in |
| Weight | 8.0 LB |
| EAN or UPC | 662798958118 |
| Housing Material | Stainless Steel |
| Mounting Type | Bottom |
| Service Factor | 1 |
| For Use With Reducer | SSHERA35 |
| Overall Length | 7 in |
| Weight | 8.0 LB |
| EAN or UPC | 662798958118 |