- Stainless Steel Housing Material
| Mounting Type | Bottom |
| For Use With Reducer | SSHERA45 |
| Overall Length | 11.125 in |
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| Weight | 35.0 LB |
| EAN or UPC | 662798958170 |
| Mounting Type | Bottom |
| For Use With Reducer | SSHERA45 |
| Overall Length | 11.125 in |
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| Weight | 35.0 LB |
| EAN or UPC | 662798958170 |