- Stainless Steel Housing Material
| Overall Length | 7.53 in |
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| For Use With Reducer | SSHERA35 |
| Shaft Diameter | 0.875 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798958279 |
| Overall Length | 7.53 in |
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| For Use With Reducer | SSHERA35 |
| Shaft Diameter | 0.875 in |
| Weight | 5.0 LB |
| EAN or UPC | 662798958279 |