- Stainless Steel Housing Material
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| Shaft Diameter | 1.125 in |
| For Use With Reducer | SSHERA35 |
| Overall Length | 8.36 in |
| Weight | 4.0 LB |
| EAN or UPC | 662798958323 |
| Housing Material | Stainless Steel |
| Service Factor | 1 |
| Shaft Diameter | 1.125 in |
| For Use With Reducer | SSHERA35 |
| Overall Length | 8.36 in |
| Weight | 4.0 LB |
| EAN or UPC | 662798958323 |