- Stainless Steel Housing Material
| Shaft Diameter | 1.125 in |
| Housing Material | Stainless Steel |
| For Use With Reducer | SSHERA45 |
| Overall Length | 9.33 in |
| Service Factor | 1 |
| Weight | 7.0 LB |
| EAN or UPC | 662798958354 |
| Shaft Diameter | 1.125 in |
| Housing Material | Stainless Steel |
| For Use With Reducer | SSHERA45 |
| Overall Length | 9.33 in |
| Service Factor | 1 |
| Weight | 7.0 LB |
| EAN or UPC | 662798958354 |