- Stainless Steel Housing Material
| Housing Material | Stainless Steel |
| Material | Bronze |
| Overall Length | 2 in |
| For Use With Reducer | HERA35, HERA45, SSHERA35, SSHERA45 |
| Service Factor | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 662961821485 |
| Housing Material | Stainless Steel |
| Material | Bronze |
| Overall Length | 2 in |
| For Use With Reducer | HERA35, HERA45, SSHERA35, SSHERA45 |
| Service Factor | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 662961821485 |