- 0.625 in Inside Diameter - 2.75 in Outside Diameter
- 7 in Center Distance
- Cast Iron Housing Material - 56C Frame
- Shaft Output - C-Face Quill Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Center Distance Range | Above 3.25 in |
| Service Factor | 1 |
| Output Speed | 1.2 rpm |
| Center Distance | 7 in |
| Ratio | 1500:1 |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| I.D. | 0.625 in |
| Input HP | 1.28 |
| Input Style | C-Face Quill |
| No. of Reductions | Double |
| Output Style | Shaft |
| Frame Size | 56C |
| O.D. | 2.75 in |
| Output Torque | 34,325 in lbs |
| Output Torque Range | 30,000 to 40,000 in lbs |
| Weight | 482.0 LB |
| EAN or UPC | 662798719450 |

