- 0.875 in Inside Diameter - 2.75 in Outside Diameter
- 7 in Center Distance
- Cast Iron Housing Material
- Shaft Output - Shaft Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Output Torque | 30,621 in lbs |
| O.D. | 2.75 in |
| Output Torque Range | 30,000 to 40,000 in lbs |
| Ratio | 150:1 |
| Center Distance | 7 in |
| No. of Reductions | Double |
| Service Factor | 1 |
| I.D. | 0.875 in |
| Output Speed | 11.4 rpm |
| Housing Material | Cast Iron |
| Gear Type | Worm |
| Input Style | Shaft |
| Center Distance Range | Above 3.25 in |
| Input HP | 7.25 |
| Output Style | Shaft |
| Weight | 478.0 LB |
| EAN or UPC | 662798726519 |

