- 1.875 in Inside Diameter - 3 in Outside Diameter
- 8 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
| Ratio | 30:1 |
| Output Style | Shaft |
| Input HP | 17.9 |
| Input Style | Shaft |
| Service Factor | 1 |
| No. of Reductions | Single |
| Output Shaft Orientation | LR |
| Output Torque Range | 10000 to 20000 in lbs |
| Gear Type | Worm |
| Output Speed | 59.3 rpm |
| Center Distance Range | Above 3.25 in |
| Output Direction | Double |
| HP Range | 15 hp |
| Output Torque | 17166 in lbs |
| Center Distance | 8 in |
| Housing Material | Cast Iron |
| O.D. | 3 in |
| Style | A |
| I.D. | 1.875 in |
| Weight | 582.0 LB |
| EAN or UPC | 662798745886 |

