- 1.375 in Inside Diameter - 3 in Outside Diameter
- 7 in Center Distance
- Cast Iron Housing Material - 210TC Frame
- Hollow Bore Output - C-Face Quill Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Output Speed | 16.5 rpm |
| Input HP | 9.13 |
| Center Distance Range | Above 3.25 in |
| O.D. | 3 in |
| Housing Material | Cast Iron |
| I.D. | 1.375 in |
| Frame Size | 210TC |
| Ratio | 100:1 |
| No. of Reductions | Double |
| Service Factor | 1 |
| Output Style | Hollow Bore |
| Output Torque | 27,535 in lbs |
| Center Distance | 7 in |
| Output Hollow Shaft Diameter | 3 in |
| Input Style | C-Face Quill |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Gear Type | Worm |
| Weight | 482.0 LB |
| EAN or UPC | 662798756677 |

