- 0.875 in Inside Diameter - 2.5 in Outside Diameter
- 6 in Center Distance
- Cast Iron Housing Material - 140TC Frame
- Shaft Output - C-Face Quill Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| Ratio | 1200:1 |
| Center Distance Range | Above 3.25 in |
| Input Style | C-Face Quill |
| Gear Type | Worm |
| I.D. | 0.875 in |
| Center Distance | 6 in |
| Output Style | Shaft |
| Input HP | 1.4 |
| Housing Material | Cast Iron |
| Output Torque | 27,683 in lbs |
| Frame Size | 140TC |
| No. of Reductions | Double |
| Output Torque Range | 20,000 to 30,000 in lbs |
| O.D. | 2.5 in |
| Service Factor | 1 |
| Output Speed | 1.4 rpm |
| Weight | 406.0 LB |
| EAN or UPC | 662798759517 |

