- 1.375 in Inside Diameter - 2.438 in Outside Diameter
- 6 in Center Distance
- Cast Iron Housing Material - 210TC Frame
- Shaft Output - C-Face Quill Input
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
- Available in ratios from 50:1 to 3600:1
- Available in Multiple Styles and Mounting Configurations.
| No. of Reductions | Double |
| Frame Size | 210TC |
| Housing Material | Cast Iron |
| Center Distance | 6 in |
| Input HP | 8.67 |
| Ratio | 100:1 |
| Service Factor | 1 |
| Input Style | C-Face Quill |
| Center Distance Range | Above 3.25 in |
| Output Style | Shaft |
| I.D. | 1.375 in |
| O.D. | 2.438 in |
| Output Torque | 21,417 in lbs |
| Gear Type | Worm |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Output Speed | 16.5 rpm |
| Weight | 521.0 LB |
| EAN or UPC | 662961054159 |

