- Aluminum Housing Material
- 56C Frame
- 0.624 in Inside Diameter - 0.625 in Outside Diameter
- Shaft Output
features
- Aluminum Model - Replaces RM1 & RM2 cast iron and aluminum models
- Can be used as reducer or increaser
- Use between gear drive and motor to gain additional gear reduction
- C-Flange or solid input shaft
- Helical gearing
- Double lip seals
- Base mounting available
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Service Factor | 1 |
| Frame Size | 56C |
| Series Code | ARM1X |
| Housing Material | Aluminum |
| Output Speed | 875 rpm |
| Output Style | Shaft |
| Output Torque | 424 in lbs |
| Ratio | 2:1 |
| I.D. | 0.624 in |
| Output Torque Range | 250 to 500 in lbs |
| Input HP | 6 hp |
| Gear Type | Helical |
| Weight | 10.0 LB |
| EAN or UPC | 662961029812 |

