- Aluminum Housing Material
- 140TC Frame
- 0.624 in Inside Diameter - 0.875 in Outside Diameter
- Shaft Output
features
- Aluminum Model - Replaces RM1 & RM2 cast iron and aluminum models
- Can be used as reducer or increaser
- Use between gear drive and motor to gain additional gear reduction
- C-Flange or solid input shaft
- Helical gearing
- Double lip seals
- Base mounting available
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Service Factor | 1 |
| I.D. | 0.624 in |
| Output Torque Range | 500 to 1000 in lbs |
| Series Code | ARM1X |
| Ratio | 5:1 |
| Frame Size | 140TC |
| Housing Material | Aluminum |
| Input HP | 3 hp |
| Gear Type | Helical |
| Output Style | Shaft |
| Output Torque | 529 in lbs |
| Output Speed | 350 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 662961029881 |

