- 1.5 in Inside Diameter - 2.5 in Outside Diameter
- 6 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
| Center Distance Range | Above 3.25 in |
| Input HP | 6.15 |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| Output Style | Shaft |
| No. of Reductions | Single |
| Center Distance | 6 in |
| Ratio | 60:1 |
| Service Factor | 1 |
| Output Direction | Left |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Speed | 29.2 rpm |
| Output Torque | 9808 in lbs |
| HP Range | 5 hp |
| O.D. | 2.5 in |
| Style | B |
| Input Style | Shaft |
| I.D. | 1.5 in |
| Weight | 288.0 LB |
| EAN or UPC | 662798095554 |

