- 1.5 in Inside Diameter - 2.5 in Outside Diameter
- 6 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Rugged cast iron housing
- Oversized steel output shafts
- Large oil capacity
- Premium tapered roller bearings on output shafts
| Style | C |
| Center Distance Range | Above 3.25 in |
| Output Direction | Right |
| O.D. | 2.5 in |
| Ratio | 50:1 |
| HP Range | 5 hp |
| Service Factor | 1 |
| Gear Type | Worm |
| No. of Reductions | Single |
| Center Distance | 6 in |
| Output Style | Shaft |
| Housing Material | Cast Iron |
| Output Speed | 35 rpm |
| Output Torque Range | 10000 to 20000 in lbs |
| I.D. | 1.5 in |
| Input HP | 7.24 |
| Input Style | Shaft |
| Output Torque | 10079 in lbs |
| Weight | 288.0 LB |
| EAN or UPC | 662798095363 |

