- 1.5 in Inside Diameter - 3 in Outside Diameter
- 6 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Rugged cast iron housing
- Oversized steel output shafts
- Premium tapered roller bearings on output shafts
- Large oil capacity
| HP Range | 5 hp |
| Output Speed | 35 rpm |
| Output Style | Hollow Bore |
| Service Factor | 1 |
| Output Hollow Shaft Diameter | 3 in |
| Output Torque Range | 10000 to 20000 in lbs |
| I.D. | 1.5 in |
| Gear Type | Worm |
| O.D. | 3 in |
| Input Style | Shaft |
| Style | A |
| Center Distance Range | Above 3.25 in |
| Center Distance | 6 in |
| No. of Reductions | Single |
| Input HP | 7.24 |
| Ratio | 50:1 |
| Housing Material | Cast Iron |
| Output Torque | 10079 in lbs |
| Weight | 294.0 LB |
| EAN or UPC | 662961724571 |

