Hub City
0270-06842
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106060452
- 0.875 in Inside Diameter - 1.5 in Outside Diameter
- 2.63 in Center Distance - 140TC Frame
- Hollow Bore Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Style | A |
| Input Style | C-Face Quill |
| Keyway | 3/16 x 3/32 |
| I.D. | 0.875 in |
| Housing Material | Stainless Steel |
| Frame Size | 140TC |
| Ratio | 7.5:1 |
| Mounting Style | A |
| Output Style | Hollow Bore |
| Gear Type | Worm - Right Angle |
| Output Torque Range | 1000 to 2500 in lbs |
| Output Direction | Left or Right |
| Center Distance Range | 1 in thru 3.25 in |
| HP Range | 3 hp |
| O.D. | 1.5 in |
| Input HP | 4.956 |
| No. of Reductions | Single |
| Output Speed | 233.3 rpm |
| Center Distance | 2.625 in |
| Output Torque | 1235 in lbs |
| Output Hollow Shaft Diameter | 1.5 in |
| Service Factor | 1 |
| Weight | 55.0 LB |
| EAN or UPC | 662798844657 |
