Hub City
0270-07102
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106060540
- 1.125 in Inside Diameter - 1.188 in Outside Diameter
- 2.63 in Center Distance - 180TC Frame
- Hollow Bore Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Output Torque | 1805 in lbs |
| Keyway | 1/4 x 1/8 |
| No. of Reductions | Single |
| Output Direction | Left or Right |
| Service Factor | 1 |
| Center Distance Range | 1 in thru 3.25 in |
| Ratio | 60:1 |
| Frame Size | 180TC |
| Input Style | C-Face Quill |
| Style | B |
| O.D. | 1.188 in |
| Output Style | Hollow Bore |
| Center Distance | 2.625 in |
| Output Torque Range | 1000 to 2500 in lbs |
| I.D. | 1.125 in |
| Input HP | 1.216 |
| Output Hollow Shaft Diameter | 1.188 in |
| HP Range | 1 to 1 1/2 hp |
| Mounting Style | B |
| Output Speed | 29.2 rpm |
| Gear Type | Worm - Right Angle |
| Housing Material | Stainless Steel |
| Weight | 55.0 LB |
| EAN or UPC | 662798858869 |
