- 0.875 in Inside Diameter - 0.625 in Outside Diameter
- 1.33 in Center Distance - 140TC Frame
- Shaft Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Style | C |
| Keyway | 3/16 x 3/32 |
| Frame Size | 140TC |
| Housing Material | Stainless Steel |
| Output Direction | Right |
| HP Range | 1/3 hp or Less |
| Output Torque Range | < 250 in lbs |
| I.D. | 0.875 in |
| Output Torque | 143 in lbs |
| O.D. | 0.625 in |
| Mounting Style | C |
| Input HP | 0.084 |
| Ratio | 100:1 |
| Center Distance | 1.33 in |
| Output Style | Shaft |
| Center Distance Range | 1 in thru 3.25 in |
| Service Factor | 1 |
| No. of Reductions | Single |
| Output Speed | 17.5 rpm |
| Overhung Load [Max] | 225 |
| Input Style | C-Face Quill |
| Gear Type | Worm - Right Angle |
| Weight | 18.0 LB |
| EAN or UPC | 662798859965 |

