- 0.625 in Inside Diameter - 0.75 in Outside Diameter
- 1.54 in Center Distance - 56C Frame
- Shaft Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Center Distance Range | 1 in thru 3.25 in |
| Output Style | Shaft |
| Output Torque Range | 500 to 1000 in lbs |
| I.D. | 0.625 in |
| Output Torque | 518 in lbs |
| Service Factor | 1 |
| No. of Reductions | Single |
| Frame Size | 56C |
| Ratio | 20:1 |
| Style | C |
| Gear Type | Worm - Right Angle |
| Output Speed | 87.5 rpm |
| Center Distance | 1.54 in |
| Output Direction | Right |
| Overhung Load [Max] | 860 |
| HP Range | 1/2 to 3/4 hp |
| Input Style | C-Face Quill |
| Keyway | 3/16 x 3/32 |
| Housing Material | Stainless Steel |
| Mounting Style | C |
| O.D. | 0.75 in |
| Input HP | 0.919 |
| Weight | 21.0 LB |
| EAN or UPC | 662798860763 |

