Skip to content Skip to navigation menu
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer

0270-08236

Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106036211
  • 0.625 in Inside Diameter - 1 in Outside Diameter
  • 2.06 in Center Distance - 56C Frame
  • Hollow Bore Output
  • Stainless Steel Housing Material - Right Angle Worm Gear
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inside Diameter - 1 in Outside Diameter
  • 2.06 in Center Distance - 56C Frame
  • Hollow Bore Output
  • Stainless Steel Housing Material - Right Angle Worm Gear

features

  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
Style A
Center Distance Range 1 in thru 3.25 in
Mounting Style A
Service Factor 1
Output Torque Range 500 to 1000 in lbs
O.D. 1 in
Output Torque 968 in lbs
Input HP 1.129
Keyway 3/16 x 3/32
HP Range 1 to 1 1/2 hp
Output Hollow Shaft Diameter 1 in
I.D. 0.625 in
Output Style Hollow Bore
Ratio 30:1
Output Direction Left or Right
Input Style C-Face Quill
Housing Material Stainless Steel
Center Distance 2.0625 in
Frame Size 56C
Gear Type Worm - Right Angle
No. of Reductions Single
Output Speed 58.3 rpm
Weight 30.0 LB
EAN or UPC 662798865782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison