- 1.125 in Inside Diameter - 1.125 in Outside Diameter
- 2.38 in Center Distance - 180TC Frame
- Shaft Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Input Style | C-Face Quill |
| Mounting Style | B |
| Ratio | 7.5:1 |
| Frame Size | 180TC |
| Overhung Load [Max] | 1400 |
| Output Speed | 233.3 rpm |
| Output Torque Range | 500 to 1000 in lbs |
| Gear Type | Worm - Right Angle |
| O.D. | 1.125 in |
| No. of Reductions | Single |
| Center Distance Range | 1 in thru 3.25 in |
| I.D. | 1.125 in |
| Housing Material | Stainless Steel |
| Input HP | 3.992 |
| Center Distance | 2.375 in |
| Keyway | 1/4 x 1/8 |
| Output Direction | Left |
| Style | B |
| Output Style | Shaft |
| Output Torque | 995 in lbs |
| Service Factor | 1 |
| HP Range | 3 hp |
| Weight | 47.0 LB |
| EAN or UPC | 662798869452 |

