Hub City
0270-09027
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106040850
- 0.875 in Inside Diameter - 1.188 in Outside Diameter
- 2.38 in Center Distance - 140TC Frame
- Hollow Bore Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Output Speed | 43.75 rpm |
| Ratio | 40:1 |
| Output Style | Hollow Bore |
| Center Distance | 2.375 in |
| Style | B |
| Input HP | 1.342 |
| O.D. | 1.188 in |
| Center Distance Range | 1 in thru 3.25 in |
| Output Torque Range | 1000 to 2500 in lbs |
| Gear Type | Worm - Right Angle |
| Keyway | 3/16 x 3/32 |
| Housing Material | Stainless Steel |
| Input Style | C-Face Quill |
| Frame Size | 140TC |
| Output Direction | Left or Right |
| Mounting Style | B |
| No. of Reductions | Single |
| Output Torque | 1433 in lbs |
| HP Range | 1 to 1 1/2 hp |
| Output Hollow Shaft Diameter | 1.188 in |
| Service Factor | 1 |
| I.D. | 0.875 in |
| Weight | 47.0 LB |
| EAN or UPC | 662798872865 |
