Hub City
0270-09066
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106051995
- 0.875 in Inside Diameter - 1.5 in Outside Diameter
- 2.38 in Center Distance - 140TC Frame
- Hollow Bore Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Output Torque Range | 500 to 1000 in lbs |
| HP Range | 1/3 hp or Less |
| Frame Size | 140TC |
| No. of Reductions | Single |
| Output Hollow Shaft Diameter | 1.5 in |
| Housing Material | Stainless Steel |
| Output Style | Hollow Bore |
| O.D. | 1.5 in |
| Output Direction | Left or Right |
| Mounting Style | B |
| Input HP | 0.455 |
| Gear Type | Worm - Right Angle |
| Output Torque | 830 in lbs |
| Style | B |
| Center Distance Range | 1 in thru 3.25 in |
| I.D. | 0.875 in |
| Output Speed | 21.9 rpm |
| Keyway | 3/16 x 3/32 |
| Input Style | C-Face Quill |
| Ratio | 80:1 |
| Center Distance | 2.375 in |
| Service Factor | 1 |
| Weight | 47.0 LB |
| EAN or UPC | 662798873251 |
