- 0.875 in Inside Diameter - 1.5 in Outside Diameter
- 3.25 in Center Distance - 140TC Frame
- Shaft Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Input Style | C-Face Quill |
| Housing Material | Stainless Steel |
| Center Distance | 3.25 in |
| Output Torque Range | 1000 to 2500 in lbs |
| Frame Size | 140TC |
| Mounting Style | C |
| No. of Reductions | Single |
| Input HP | 1.03 |
| Output Direction | Right |
| HP Range | 1 to 1 1/2 hp |
| Output Speed | 21.9 rpm |
| Service Factor | 1 |
| Gear Type | Worm - Right Angle |
| Ratio | 80:1 |
| Center Distance Range | Above 3.25 in |
| Style | C |
| Overhung Load [Max] | 1100 |
| O.D. | 1.5 in |
| Output Torque | 2000 in lbs |
| I.D. | 0.875 in |
| Keyway | 3/16 x 3/32 |
| Output Style | Shaft |
| Weight | 79.0 LB |
| EAN or UPC | 662798874692 |

