- 1.125 in Inside Diameter - 1.5 in Outside Diameter
- 3.25 in Center Distance - 180TC Frame
- Shaft Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Overhung Load [Max] | 1100 |
| Center Distance Range | Above 3.25 in |
| Frame Size | 180TC |
| O.D. | 1.5 in |
| Output Speed | 116.7 rpm |
| Input HP | 6.127 |
| Output Direction | Right |
| HP Range | 5 hp |
| Gear Type | Worm - Right Angle |
| Center Distance | 3.25 in |
| No. of Reductions | Single |
| Ratio | 15:1 |
| Service Factor | 1 |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Style | Shaft |
| Mounting Style | C |
| Keyway | 1/4 x 1/8 |
| Style | C |
| Housing Material | Stainless Steel |
| Output Torque | 2980 in lbs |
| I.D. | 1.125 in |
| Input Style | C-Face Quill |
| Weight | 79.0 LB |
| EAN or UPC | 662798874982 |

