Hub City
0270-09314
Stainless Steel Hollow Bore Output Right Angle Washdown Worm Reducer
Item #106070170
- 0.625 in Inside Diameter - 1.25 in Outside Diameter
- 3.25 in Center Distance - 56C Frame
- Hollow Bore Output
- Stainless Steel Housing Material - Right Angle Worm Gear
features
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| No. of Reductions | Single |
| Output Speed | 35 rpm |
| Input Style | C-Face Quill |
| Output Style | Hollow Bore |
| Center Distance | 3.25 in |
| Center Distance Range | Above 3.25 in |
| Output Hollow Shaft Diameter | 1.25 in |
| Ratio | 50:1 |
| Keyway | 3/16 x 3/32 |
| Output Direction | Left or Right |
| Mounting Style | A |
| Gear Type | Worm - Right Angle |
| Style | A |
| Input HP | 2.462 |
| Housing Material | Stainless Steel |
| Frame Size | 56C |
| Service Factor | 1 |
| O.D. | 1.25 in |
| Output Torque Range | 2500 to 5000 in lbs |
| HP Range | 2 hp |
| I.D. | 0.625 in |
| Output Torque | 3315 in lbs |
| Weight | 79.0 LB |
| EAN or UPC | 662798875279 |
