- 3" Long
- 1 3/8" Coupling OD
- 13 Splines
- .875" Spline OD
- Splined Coupling
| Coupling O.D. | 1 3/8 in |
| No. of Splines | 13 |
| Spline O.D. | 7/8 in |
| Length | 3 in |
| Spline Description | 16/32 |
| Weight | 0.0 KG |
| Coupling O.D. | 1 3/8 in |
| No. of Splines | 13 |
| Spline O.D. | 7/8 in |
| Length | 3 in |
| Spline Description | 16/32 |
| Weight | 0.0 KG |