- 2" Long
- 1 3/8" Coupling OD
- 9 Splines
- .625" Spline OD
- Splined Coupling
| Spline O.D. | 5/8 in |
| No. of Splines | 9 |
| Spline Description | 16/32 |
| Coupling O.D. | 1 3/8 in |
| Length | 2 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822765 |
| Spline O.D. | 5/8 in |
| No. of Splines | 9 |
| Spline Description | 16/32 |
| Coupling O.D. | 1 3/8 in |
| Length | 2 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822765 |