- 3" Long
- 1 3/4" Coupling OD
- 14 Splines
- 1.250" Spline OD
- Splined Coupling
| Spline O.D. | 1 1/4 in |
| Length | 3 in |
| Spline Description | 12/24 |
| No. of Splines | 14 |
| Coupling O.D. | 1 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822789 |
| Spline O.D. | 1 1/4 in |
| Length | 3 in |
| Spline Description | 12/24 |
| No. of Splines | 14 |
| Coupling O.D. | 1 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822789 |