- 3 3/4" Long
- 2 1/4" Coupling OD
- 13 Splines
- 1.750" Spline OD
- Splined Coupling
| Spline Description | 8/16 |
| Spline O.D. | 1 3/4 in |
| No. of Splines | 13 |
| Coupling O.D. | 2 1/4 in |
| Length | 3 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 662961822796 |
| Spline Description | 8/16 |
| Spline O.D. | 1 3/4 in |
| No. of Splines | 13 |
| Coupling O.D. | 2 1/4 in |
| Length | 3 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 662961822796 |