- 1 3/4" Long
- 2" Hub OD
- 6 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Hub O.D. | 2 in |
| No. of Splines | 6 |
| Spline O.D. | 1 in |
| Spline Description | 6B |
| Length | 1 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822802 |

