- 1 1/4" Long
- 1 1/4" Hub OD
- 9 Splines
features
- Precision also permits accurate chucking for additional mounting
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
| Spline O.D. | 5/8 in |
| No. of Splines | 9 |
| Length | 1 1/4 in |
| Spline Description | 16/32 |
| Hub O.D. | 1 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822819 |

