- 1 1/2" Long
- 1 1/2" Hub OD
- 13 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Hub O.D. | 1 1/2 in |
| Length | 1 1/2 in |
| Spline O.D. | 7/8 in |
| No. of Splines | 13 |
| Spline Description | 16/32 |
| Weight | 0.236 LB |
| EAN or UPC | 662961822826 |

