- 2" Long
- 2 1/4" Hub OD
- 14 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Hub O.D. | 2 1/4 in |
| Length | 2 in |
| No. of Splines | 14 |
| Spline Description | 12/24 |
| Spline O.D. | 1 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662961822833 |

