- 2 1/8" Long
- 2 1/4" Hub OD
- 21 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Hub O.D. | 2 1/4 in |
| No. of Splines | 21 |
| Length | 2 1/8 in |
| Spline Description | 16/32 |
| Spline O.D. | 1 3/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 662961822840 |

