- 2 21/32" Long
- 3 1/2" Hub OD
- 16 Splines
features
- Designed for Char-Lynn hydraulic motors
- Made from low alloy, high carbon steel
- Close tolerance O.D. and I.D. concentricity permits accurate mounting of sheave or sprocket
- Precision also permits accurate chucking for additional mounting
| Length | 2 21/32 in |
| Spline O.D. | 2 1/8 in |
| Hub O.D. | 3 1/2 in |
| No. of Splines | 16 |
| Spline Description | 8/16 |
| Weight | 5.0 LB |
| EAN or UPC | 662961822864 |

